Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Phillips #2 4 in Round

  • Zoro #: G0933247
  • Mfr #: S-1099
$17.98
  • Features: Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Shank Length: 4 in
  • Standards: FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342, ASTM F2503
See full product details
Orders over $75 ship free.

Ampco #S-1099 Specifications

  • Zoro #: G0933247
  • Mfr #: S-1099
Features: Non-Sparking, Non-Magnetic, Corrosion Resistant Shank Length: 4 in
Standards: FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342, ASTM F2503 Handle Material: Acetate
Finish: Natural Shank Shape: Round
Item: Screwdriver Nonsparking: Yes
Tip Style: Phillips Screwdriver Tip Style: Phillips
Tether Capable: Tether Capable Insulated: No
Shank Material: Beryllium Copper Overall Length: 7 1/2 in
Tip Style Group: Phillips Tip Size: #2
Handle Design: Fluted ESD Safe: No
Screwdriver and Nut Driver Grouping: Screwdrivers Tether Style: Tether Capable
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screwdrivers, Screwdriver, Tip Style Group Standard, Screwdriver Tip Style Phillips, Tip Size #2, Handle Material Acetate, Shank Length 4 in, Overall Length 7 1/2 in, Tether Capable, ESD Safe No, Insulated No, Yes, Handle Design Fluted, Round Shank Shape, Shank Material Beryllium Copper, Natural Finish, Features Non-Sparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342, ASTM F2503

Reviews of Ampco #S-1099