HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Nonsparking Slip Joint Pliers, 8 In

AMPCO| Zoro #: G2131026| Mfr #: P-31

$60.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Cutter: No
Standards: Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA and MSHA Specifications
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131026 Mfr #: P-31
Wire Cutter: NoStandards: Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA and MSHA Specifications
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Dipped
Overall Length: 8"Jaw Width: 1"
Features: Nonmagnetic, Corrosion-Resistant Adjustable CombinationMaterial: Aluminum Bronze
Max. Jaw Opening: 1/2"Finish: Natural
Jaw Length: 15/16"Item: Slip Joint Plier
Country of Origin (subject to change): United States

Description

Pliers, Slip Joint Pliers, Slip Joint Plier, Max. Jaw Opening 1/2 In., Jaw Width 1 In., Jaw Length 15/16 In., Overall Length 8 In., Wire Cutter No, Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Insulated No, Material Aluminum Bronze, Finish Natural, Features Nonmagnetic, Corrosion-Resistant Adjustable Combination, Standards Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA and MSHA Specifications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews