Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Snips Tin 2" Cut Length

  • Zoro #: G0401922
  • Mfr #: S-1126A
$93.89
  • Cutting Action: Straight
  • Overall Length: 8 in
  • Material: High Strength Nickel Aluminum Bronze
See full product details
This item ships free.

Ampco #S-1126A Specifications

  • Zoro #: G0401922
  • Mfr #: S-1126A
Cutting Action: Straight Overall Length: 8 in
Material: High Strength Nickel Aluminum Bronze Features: Non-Sparking, Non-Magnetic, Corrosion-Resistant
Number of Pieces: 1 Safety Latch: No
Metal Gauge: 18 Mild Handle Design: Straight
Cutting Edge: Nonserrated Cutting Length: 2 in
Item: Tinners Snip Handle Color: Natural
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Cutting Snips, Tinners Snip, Cutting Action Straight, Overall Length 8 in, Cutting Length 2 in, Handle Color Natural, Metal Gauge 18 Mild, Cutting Edge Nonserrated, Safety Latch No, Handle Design Straight, Material High Strength Nickel Aluminum Bronze, Features Non-Sparking, Non-Magnetic, Corrosion-Resistant

Reviews of Ampco #S-1126A