Snips Tin 3" Cut Length

AMPCO| Zoro #: G1409091| Mfr #: S-1144

$94.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342, ASTM F2503Handle Color: NaturalOverall Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409091 Mfr #: S-1144
Standards: FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342, ASTM F2503Handle Color: Natural
Overall Length: 12"Cutting Action: Straight
Metal Gauge: 18 MildCutting Edge: Nonserrated
Cutting Length: 3"Features: Non-Sparking, Non-Magnetic, Corrosion-Resistant
Safety Latch: NoHandle Design: Straight
Material: High Strength Nickel Aluminum BronzeItem: Tinners Snip
Country of Origin (subject to change): United States

Description

Tinners Snip, Cutting Action Straight, Overall Length 12 In., Metal Gauge 18 Mild, Cutting Edge Nonserrated, Cutting Length 3 In., Handle Color Natural, Safety Latch No, Handle Design Straight, Material High Strength Nickel Aluminum Bronze, Features Non-Sparking, Non-Magnetic, Corrosion-Resistant, Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342, ASTM F2503

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews