KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 1/2 in. Dr, 1-1/4 in. Hex

AMPCO| Zoro #: G1904682| Mfr #: SS-1/2D1-1/4

$78.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Natural
SAE or Metric: SAE
Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904682 Mfr #: SS-1/2D1-1/4
Finish: NaturalSAE or Metric: SAE
Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHASocket Depth: Standard
Drive Type: squareOutput Type: 6 pt.
Features: Nonsparking, Non-Magnetic, Corrosion ResistantItem: Socket
Socket Sizes: 1-1/4"Number of Points: 6
Overall Length: 1-5/8"Drive Size: 1/2"
Material: Aluminum BronzeTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-1/4 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-5/8 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews