KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 1/2 in. Dr, 1 in. Hex

AMPCO| Zoro #: G2109177| Mfr #: SS-1/2D1

$46.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 1"
Features: Nonsparking, Non-Magnetic, Corrosion Resistant
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109177 Mfr #: SS-1/2D1
Socket Sizes: 1"Features: Nonsparking, Non-Magnetic, Corrosion Resistant
Socket Depth: StandardOverall Length: 1-1/2"
Finish: NaturalOutput Type: 6 pt.
Drive Size: 1/2"SAE or Metric: SAE
Number of Points: 6Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA
Drive Type: squareTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: SocketMaterial: Aluminum Bronze
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews