Socket, 1/2 in. Dr, 17mm Hex

AMPCO| Zoro #: G0635162| Mfr #: SS-1/2D17MM

$33.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: Metric
Material: Aluminum Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0635162 Mfr #: SS-1/2D17MM
Drive Type: squareSAE or Metric: Metric
Material: Aluminum BronzeSocket Depth: Standard
Finish: NaturalOutput Type: 6 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 1-7/16"
Socket Sizes: 17mmDrive Size: 1/2"
Item: SocketFeatures: Nonsparking, Non-Magnetic, Corrosion Resistant
Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHANumber of Points: 6
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 17mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-7/16 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Reviews