Socket, 1/2 in. Dr, 24mm Hex

AMPCO| Zoro #: G2142612| Mfr #: SS-1/2D24MM

$59.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Natural
Drive Size: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142612 Mfr #: SS-1/2D24MM
Finish: NaturalDrive Size: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Socket Depth: Standard
Socket Sizes: 24mmStandards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA
Number of Points: 6Material: Aluminum Bronze
Overall Length: 1-1/2"Output Type: 6 pt.
Item: SocketDrive Type: square
SAE or Metric: MetricFeatures: Nonsparking, Non-Magnetic, Corrosion Resistant
Country of Origin (subject to change): United States

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 24mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Reviews