Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Dr, Metric Socket, 30mm Hex, 6 Pts

  • Zoro #: G0498041
  • Mfr #: SS-1/2D30MM

$62.95

  • Drive Size: 1/2"
  • Finish: Natural
  • Overall Length: 41mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ampco #SS-1/2D30MM Specifications

  • Zoro #: G0498041
  • Mfr #: SS-1/2D30MM
Drive Size: 1/2" Finish: Natural
Overall Length: 41mm Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA
Socket Sizes: 30mm Number of Points: 6
Output Type: 6 pt. Tether Capable: Standard Tool (Accessory Needed for Tethering)
Size: 30mm Item: Socket
Socket Depth: Standard SAE or Metric: Metric
Features: Nonsparking, Non-Magnetic, Corrosion Resistant Material: Aluminum Bronze
Socket Type: Standard Drive Type: square
Category Type: Hex Socket Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 30mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-5/8 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Reviews of Ampco #SS-1/2D30MM