SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket, 3/4 in. Dr, 1-1/2 in. Hex

AMPCO| Zoro #: G1216451| Mfr #: SS-3/4D1-1/2

$132.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Type: squareSocket Sizes: 1-1/2"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216451 Mfr #: SS-3/4D1-1/2
Drive Type: squareSocket Sizes: 1-1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 6
Socket Depth: StandardOverall Length: 2-1/16"
SAE or Metric: SAEDrive Size: 3/4"
Features: Nonsparking, Non-Magnetic, Corrosion ResistantMaterial: Aluminum Bronze
Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHAOutput Type: 6 pt.
Finish: NaturalItem: Socket
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 1-1/2 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/16 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews