BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket, 3/4 in. Dr, 1-3/4 in. Hex

AMPCO| Zoro #: G1995673| Mfr #: SS-3/4D1-3/4

$153.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: NaturalSocket Depth: StandardDrive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995673 Mfr #: SS-3/4D1-3/4
Finish: NaturalSocket Depth: Standard
Drive Type: squareOverall Length: 2-9/16"
Number of Points: 6Socket Sizes: 1-3/4"
Output Type: 6 pt.Features: Nonsparking, Non-Magnetic, Corrosion Resistant
SAE or Metric: SAEItem: Socket
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Aluminum Bronze
Drive Size: 3/4"Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 1-3/4 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2-9/16 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews