Socket, 3/4 in. Dr, 1-5/16 in. Hex

AMPCO| Zoro #: G1016416| Mfr #: SS-3/4D1-5/16

$118.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 2"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016416 Mfr #: SS-3/4D1-5/16
SAE or Metric: SAEOverall Length: 2"
Finish: NaturalSocket Sizes: 1-5/16"
Socket Depth: StandardDrive Size: 3/4"
Item: SocketFeatures: Nonsparking, Non-Magnetic, Corrosion Resistant
Drive Type: squareNumber of Points: 6
Output Type: 6 pt.Material: Aluminum Bronze
Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHATether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 1-5/16 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews