KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/4 in. Dr, 1-7/8 in. Hex

AMPCO| Zoro #: G1239646| Mfr #: SS-3/4D1-7/8

$127.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: SAE
Material: Aluminum Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239646 Mfr #: SS-3/4D1-7/8
Drive Type: squareSAE or Metric: SAE
Material: Aluminum BronzeSocket Depth: Standard
Finish: NaturalOutput Type: 6 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 2-9/16"
Socket Sizes: 1-7/8"Drive Size: 3/4"
Item: SocketFeatures: Nonsparking, Non-Magnetic, Corrosion Resistant
Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHANumber of Points: 6
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 1-7/8 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2-9/16 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews