Socket, 3/4 in. Dr, 34mm Hex

AMPCO| Zoro #: G1946551| Mfr #: SS-3/4D34MM

$121.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 1-7/8"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946551 Mfr #: SS-3/4D34MM
SAE or Metric: MetricOverall Length: 1-7/8"
Finish: NaturalSocket Sizes: 34mm
Socket Depth: StandardDrive Size: 3/4"
Item: SocketFeatures: Nonsparking, Non-Magnetic, Corrosion Resistant
Drive Type: squareNumber of Points: 6
Output Type: 6 pt.Material: Aluminum Bronze
Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHATether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/4 In., Metric, Socket Sizes 34mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-7/8 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Reviews