PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket, 3/4 in. Dr, 36mm Hex

AMPCO| Zoro #: G0441262| Mfr #: SS-3/4D36MM

$176.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Type: squareSocket Sizes: 36mmTether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441262 Mfr #: SS-3/4D36MM
Drive Type: squareSocket Sizes: 36mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 6
Socket Depth: StandardOverall Length: 1-7/8"
SAE or Metric: MetricDrive Size: 3/4"
Features: Nonsparking, Non-Magnetic, Corrosion ResistantMaterial: Aluminum Bronze
Standards: US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHAOutput Type: 6 pt.
Finish: NaturalItem: Socket
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/4 In., Metric, Socket Sizes 36mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-7/8 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards US Government Requirements For Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved For Use In Hazardous Environments, OSHA, NFPA, MSHA

Reviews