KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/8 in. Dr, 1 in. Hex

AMPCO| Zoro #: G0301637| Mfr #: SS-3/8D1

$75.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 1-3/8"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301637 Mfr #: SS-3/8D1
SAE or Metric: SAEOverall Length: 1-3/8"
Finish: NaturalSocket Sizes: 1"
Socket Depth: StandardDrive Size: 3/8"
Item: SocketFeatures: Nonsparking, Non-Magnetic, Corrosion Resistant
Drive Type: squareNumber of Points: 6
Output Type: 6 pt.Material: Aluminum Bronze
Standards: FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 1 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-3/8 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342

Reviews