Socket, 3/8 in. Dr, 10mm Hex

AMPCO| Zoro #: G1129317| Mfr #: SS-3/8D10MM

$61.75 /ea

This item ships free. Details.Standard ground shipping.
Drive Type: squareSocket Sizes: 10mmTether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.


Zoro #: G1129317 Mfr #: SS-3/8D10MM
Drive Type: squareSocket Sizes: 10mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 6
Socket Depth: StandardOverall Length: 13/16"
SAE or Metric: MetricDrive Size: 3/8"
Features: Nonsparking, Non-Magnetic, Corrosion ResistantMaterial: Aluminum Bronze
Standards: FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342Output Type: 6 pt.
Finish: NaturalItem: Socket
Country of Origin (subject to change): United States


Socket, Drive Size 3/8 In., Metric, Socket Sizes 10mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 13/16 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342