Ampco Safety Tools
3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points
Mfr # SS-3/8D11/16
Zoro # G2003084
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/8 in
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points SS-1/2D7/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points DW-1/2D3/4
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points DW-1/2D1-1/4
- AMPCO SAFETY TOOLS 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points SS-3/4D2
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points SS-1/2D9/16
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points DW-1/2D1-1/8
- AMPCO SAFETY TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points SS-1/2D13MM
- AMPCO SAFETY TOOLS 3/4 in Drive, 46mm 6 pt Metric Socket, 6 Points SS-3/4D46MM
- AMPCO SAFETY TOOLS 1 in Drive, 1-11/16" 6 pt SAE Socket, 6 Points DW-1D1-11/16
- CAPRI TOOLS 1/4 in Drive 9 mm 12-Point Metric Shallow Socket CP16146
- K-TOOL INTERNATIONAL 1/4" Drive, T30 Torx(R) Socket KTI-21830
- Ampco Safety Tools Sockets