BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket, 3/8 in. Dr, 12mm Hex

AMPCO| Zoro #: G0494024| Mfr #: SS-3/8D12MM

$66.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: NaturalSocket Depth: StandardDrive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0494024 Mfr #: SS-3/8D12MM
Finish: NaturalSocket Depth: Standard
Drive Type: squareOverall Length: 15/16"
Number of Points: 6Socket Sizes: 12mm
Output Type: 6 pt.Features: Nonsparking, Non-Magnetic, Corrosion Resistant
SAE or Metric: MetricItem: Socket
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Aluminum Bronze
Drive Size: 3/8"Standards: FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 12mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 15/16 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342

Reviews