KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/8 in. Dr, 13/16 in. Hex

AMPCO| Zoro #: G1332396| Mfr #: SS-3/8D13/16

$92.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Socket
Drive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332396 Mfr #: SS-3/8D13/16
SAE or Metric: SAEItem: Socket
Drive Size: 3/8"Socket Depth: Standard
Socket Sizes: 13/16"Standards: FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342
Features: Nonsparking, Non-Magnetic, Corrosion ResistantOverall Length: 1-1/4"
Number of Points: 6Material: Aluminum Bronze
Finish: NaturalDrive Type: square
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 6 pt.
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 13/16 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/4 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342

Reviews