KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/8 in. Dr, 14mm Hex

AMPCO| Zoro #: G1067437| Mfr #: SS-3/8D14MM

$69.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 1-1/16"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1067437 Mfr #: SS-3/8D14MM
SAE or Metric: MetricOverall Length: 1-1/16"
Finish: NaturalSocket Sizes: 14mm
Socket Depth: StandardDrive Size: 3/8"
Item: SocketFeatures: Nonsparking, Non-Magnetic, Corrosion Resistant
Drive Type: squareNumber of Points: 6
Output Type: 6 pt.Material: Aluminum Bronze
Standards: FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 14mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/16 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342

Reviews