SUMMER SEASON SAVINGS!UP TO 20% OFF ALL CATEGORIESENTER CODE: SUMSVRJuly 17-19SEE DETAILS

Socket, 3/8 in. Dr, 16mm Hex

AMPCO| Zoro #: G0919536| Mfr #: SS-3/8D16MM

$78.99 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Standards: FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342
  • Features: Nonsparking, Non-Magnetic, Corrosion Resistant
  • Socket Depth: Standard
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919536 Mfr #: SS-3/8D16MM
Standards: FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342Features: Nonsparking, Non-Magnetic, Corrosion Resistant
Socket Depth: StandardFinish: Natural
Material: Aluminum BronzeDrive Type: square
Number of Points: 6Item: Socket
Overall Length: 1-1/8"Drive Size: 3/8"
Socket Sizes: 16mmSAE or Metric: Metric
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 6 pt.
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 16mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/8 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342

Reviews