HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket, 3/8 in. Dr, 5/8 in. Hex

AMPCO| Zoro #: G0714183| Mfr #: SS-3/8D5/8

$78.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Type: square
Socket Sizes: 5/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714183 Mfr #: SS-3/8D5/8
Drive Type: squareSocket Sizes: 5/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 6
Socket Depth: StandardOverall Length: 1-1/8"
SAE or Metric: SAEDrive Size: 3/8"
Features: Nonsparking, Non-Magnetic, Corrosion ResistantMaterial: Aluminum Bronze
Standards: FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342Output Type: 6 pt.
Finish: NaturalItem: Socket
Country of Origin (subject to change): United States

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 5/8 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/8 In., Finish Natural, Material Aluminum Bronze, Drive Type Square, Features Nonsparking, Non-Magnetic, Corrosion Resistant, Standards FM Approved, OSHA, NFPA, MSHA, ASTM F2503, ASTM A342

Reviews