Ampco Safety Tools
Spatula, Stiff, 2", Aluminum Bronze
Mfr # S-92
Zoro # G4020326
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material Aluminum Bronze
- Blade Length 14 in
- Overall Length 19 1/4 in
- Color natural
Explore More Products
- AMPCO SAFETY TOOLS Paint Scraper, Stiff, 3", Aluminum Bronze S-40
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper S-10AG
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Aluminum Bronze S-10G
- AMPCO SAFETY TOOLS Scraper, Stiff, 1-1/4", Nickel Copper K-21
- AMPCO SAFETY TOOLS Common Knife, Nonsparking, 6 3/4 In L K-1
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 3/4", Beryllium Copper K-15
- AMPCO SAFETY TOOLS Gasket Scraper, 1", Nickel Aluminum Bronze K-50
- AMPCO SAFETY TOOLS Rust Scraper, 3", Nickel Aluminum Bronze 8606
- AMPCO SAFETY TOOLS AMPCO® Non-Sparking Spray Booth Scraper, 3" Blade S-40
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel 02070
- BOJO TOOLS Sealant Smoothing Kit "Strong" SST2-162-163-UNGL
- Ampco Safety Tools Drywall and Plastering Tools