JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pipe Wrench, Nonspark, 18" L, Al Bronze

AMPCO| Zoro #: G0157981| Mfr #: W-213

$200.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157981 Mfr #: W-213
Handle Type: I-BeamJaw Material: Aluminum Bronze
Nonsparking: YesItem: Straight Pipe Wrench
Features: Non-Magnetic, Corrosion Resistant, Beryllium FreeTether Capable: Standard Tool (Accessory Needed for Tethering)
Jaw Type: SerratedStandards: Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications
Jaw Capacity: 3-3/16"Handle Material: Aluminum Bronze
Overall Length: 18"Country of Origin (subject to change): United States

Product Description

Straight Pipe Wrench, Yes, Jaw Capacity 3-3/16 In., Overall Length 18 In., Handle Material Aluminum Bronze, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Aluminum Bronze, Features Non-Magnetic, Corrosion Resistant, Beryllium Free, Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.