Pipe Wrench, Nonspark, 24" L, Al Bronze

AMPCO| Zoro #: G0157342| Mfr #: W-214

$287.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0157342 Mfr #: W-214
Jaw Type: SerratedJaw Material: Aluminum Bronze
Nonsparking: YesFeatures: Non-Magnetic, Corrosion Resistant, Beryllium Free
Item: Straight Pipe WrenchTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: I-BeamStandards: Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications
Jaw Capacity: 4-1/4"Handle Material: Aluminum Bronze
Overall Length: 24"Country of Origin (subject to change): United States

Product Description

Straight Pipe Wrench, Yes, Jaw Capacity 4-1/4 In., Overall Length 24 In., Handle Material Aluminum Bronze, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Aluminum Bronze, Features Non-Magnetic, Corrosion Resistant, Beryllium Free, Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.