KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Striking Wrench, Straight, 1-13/16, 9-7/8 L

AMPCO| Zoro #: G0713632| Mfr #: WS-1811

$122.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Size: 1-13/16"
Head Thickness: 1"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713632 Mfr #: WS-1811
Nominal Size: 1-13/16"Head Thickness: 1"
SAE or Metric: SAEItem: Striking Wrench
Handle Type: StraightOverall Length: 9-7/8"
Offset: 0 DegreesNumber of Points: 6
Standards: U.S. Government Requirements for Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved for Use In Hazardous Environments, Non-Sparking, Non-Magnetic, Corrosion ResistantTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Striking Wrench, Handle Type Straight, SAE, Number of Points 6, Nominal Size 1-13/16 In., Standard Tool (Accessory Needed for Tethering), Overall Length 9-7/8 In., Offset 0 Degrees, Head Thickness 1 In., Standards U.S. Government Requirements for Nonmagnetic Hand Tools Defined By MIL-I-17214, Factory Mutual Approved for Use In Hazardous Environments, Non-Sparking, Non-Magnetic, Corrosion Resistant

Reviews