Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Striking Wrench, Straight, 2 in., 10-5/8 L

  • Zoro #: G0262017
  • Mfr #: WS-1812
$169.99 5% off
$161.49
  • Offset: 0 Degrees
  • Standards: Factory Mutual Approved, MIL-I-17214
  • SAE or Metric: SAE
See full product details
This item ships free.

Ampco #WS-1812 Specifications

  • Zoro #: G0262017
  • Mfr #: WS-1812
Offset: 0 Degrees Standards: Factory Mutual Approved, MIL-I-17214
SAE or Metric: SAE Head Thickness: 1 1/16 in
Item: Striking Wrench Number of Points: 6
Tether Capable: Tether Capable Nominal Size: 2 in
Overall Length: 11 in Handle Type: Straight
Finish: Natural Head Offset Angle: 0 Degrees
Box End Type: 6-Point Box End Tether Style: Tether Capable
Head Size: 2 in Non-Magnetic: Yes
Corrosion Resistant: Yes Measurement Type: SAE
Insulated: No Nonsparking: Yes
Head Type: Standard Material: Aluminum, Bronze
Weight: 3.2 lb Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 in, Overall Length 11 in, 0 Degrees , Head Thickness 1 1/16 in, SAE, Standard, Tether Capable

Reviews of Ampco #WS-1812