Ampco Safety Tools
Flange Wedge, Nonsparking, 2 x 7 In
Mfr # W-11
Zoro # G2003364
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Length (In.) 7 in
- Height (In.) 3/8 in
- Material Aluminum Bronze
- Width (In.) 2 in
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 8 In W-9
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In W-3
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 4 x 3/4 In W-2
- AMPCO SAFETY TOOLS Banana Wedge, 12-1/4"L, 4-1/16"H BW-1
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx1-5/8 H, Nonsparking W-7
- AMPCO SAFETY TOOLS Flange Wedge, Non-Spark, 2 x 2 x 8 in W-13
- AMPCO SAFETY TOOLS 1 Inchx6 Inch Flange Wedge AM390595
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-10 2 Inchx8.5 Inchx1.25 Inch Flange Wedge 065-W-10
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-6 7 Inchx2 Inch Flange Wedge 065-W-6
- WILLIAMS Williams Set-Up Wedge, 5 WG-5
- EGA MASTER WEDGE 80 x 13 x 6 MM NON SPARKING Al-Bron 78968
- Ampco Safety Tools Pullers and Separators