Ampco Safety Tools
Flange Wedge, Nonsparking, 4 x 3/4 In
Mfr # W-2
Zoro # G1810487
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Length (In.) 3 3/4 in
- Height (In.) 1/2 in
- Material Aluminum Bronze
- Standards FM Approved
Explore More Products
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 7 x 2 In W-6
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-4 6 Inchx1.5 Inch Flange Wedge 065-W-4
- AMPCO SAFETY TOOLS Banana Wedge, 12-1/4"L, 4-1/16"H BW-1
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 6 x 1 In W-3
- AMPCO SAFETY TOOLS Flange Wedge, Non-Spark, 2 x 2 x 8 in W-13
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-2 4 Inchx3-4 Inch Wedge 065-W-2
- AMPCO SAFETY TOOLS 4 Inchx3-4 Inch Wedge AM390594
- AMPCO SAFETY TOOLS 1 Inchx6 Inch Flange Wedge AM390595
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-1 1-2 Inchx3 Inch Wedge 065-W-1
- EGA MASTER WEDGE 80 x 13 x 6 MM NON SPARKING Al-Bron 78968
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In 23X830
- Ampco Safety Tools Pullers and Separators