Ampco Safety Tools
Adj. Wrench, Nonspark, 8", 1-1/8", Natural
Mfr # W-71
Zoro # G0781496
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Natural
- Material Aluminum Bronze
- Features Nonmagnetic, Corrosion Resistant
- Insulated / Uninsulated Uninsulated
Explore More Products
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 15", 1-11/16, Natural W-74
- AMPCO SAFETY TOOLS Adj. Wrench, Ins., Nonspark, 8", 1-1/8" Cap. IW-71
- AMPCO SAFETY TOOLS Adj. Wrench, Ins., Nonspark, 10", 1-5/16" IW-72
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 10", 1-5/16", Natural W-72
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 6", 15/16", Natural W-70
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 12", 1-1/2", Natural W-73
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome 1NYC4
- GREAT NECK 12-In Adjustable Wrench, Clam Shell AW12C
- RIDGID Adjustable Wrench, 18 in. 768
- BAHCO Bahco Wide Mouth Adjustable Wrench, Chrome, 8" 9031 RC US
- IRWIN Wrench, Adjustable, 12", Material: Chrome Vanadium 2078612
- Ampco Safety Tools Adjustable Wrenches