Ampg
10"-32 Flat Socket Head Cap Screw, 1/2 in L
- Zoro #: G2525995
- Mfr #: ZF70510F08

Tap to zoom
Hover or click to zoom
$2.36
Must order in multiples of 5
- Dia./Thread Size: 10"-32
- Drive Type: Hex
- System of Measurement: Inch
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.80
Ampg #ZF70510F08 Specifications
- Zoro #: G2525995
- Mfr #: ZF70510F08
- Dia./Thread Size: 10"-32
- Drive Type: Hex
- Length: 1/2 in
- System of Measurement: Inch
- Basic Material: Titanium
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Flat
- Item: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
10-32 X 1/2" LTH, 82 DEG FLAT HEAD SOCKET CAP SCREW, .411" HD DIA. X .127" HD HT, 1/8" HEX DRIVE, TITANIUM USA
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov