customer-service Help
Ampg

10"-32 Socket Head Cap Screw, 1/4 in L

Ampg 10"-32 Socket Head Cap Screw,  1/4 in L ZS74410F04
Tap to zoom
Hover or click to zoom
$6.00

Must order in multiples of 2

  • Dia./Thread Size: 10"-32
  • Drive Type: Socket Head Cap
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.

Total: $12.00

Ampg #ZS74410F04 Specifications

  • Dia./Thread Size: 10"-32
  • Drive Type: Socket Head Cap
  • Length: 1/4 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 17-4 PH
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

10-32 X 1/4 SKT CAP SCREW 17-4PH SS FULL THREAD USA

Restrictions and Compliance

Reviews of Ampg #ZS74410F04