Ampg
1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length
Mfr # ZSQ60114C24
Zoro # G6301467
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Combination Hex/Square
- Drive Size 1/4 in
- Material 18-8 Stainless Steel
Explore More Products
- AMPG M6 Socket Head Cap Screw, Plain Brass, 16 mm Length ZS550M6X16
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length ZSS616M6X16
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length ZSS61638C20
- AMPG #4-40 Socket Head Cap Screw, Plain Titanium, 1 in Length ZS75504C16
- AMPG #4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length ZS74404C06
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length ZSS616M6X25
- AMPG #10-32 Socket Head Cap Screw, Plain Aluminum, 1 in Length ZS72010F16
- AMPG #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length ZSS61604C08
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length ZSS61608C06
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7-1/2 in Length U07000.087.0750
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 15 PK 67392
- Ampg Socket Head Cap Screws