customer-service Help
Ampg

1/4"-20 Flat Socket Head Cap Screw, 1 in L

Ampg 1/4"-20 Flat Socket Head Cap Screw,  1 in L ZF74414C16
Tap to zoom
Hover or click to zoom
$8.00

Must order in multiples of 5

  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex
  • Length: 1 in
See full product details
Orders over $75 ship free.

Total: $40.00

Ampg #ZF74414C16 Specifications

  • Dia./Thread Size: 1/4"-20
  • Drive Type: Hex
  • Length: 1 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 17-4 PH
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

1/4-20 X 1" LTH, 82 DEG FLAT HEAD SOCKET CAP SCREW, .531" HD DIA. X .161" HD HT, 5/32" HEX DRIVE, 17-4 SS USA

Restrictions and Compliance

Reviews of Ampg #ZF74414C16