Skip to Main Content
customer-service Help
Ampg

1/4"-20 Socket Head Cap Screw, 1 1/2 in L

Feedback Help us improve our product images
$25.50
  • Dia./Thread Size: 1/4"-20
  • Drive Type: Socket Head Cap
  • Length: 1 1/2 in
See full product details
Orders over $75 ship free.
Total: $25.50

Ampg #ZS75514C24 Specifications

  • Dia./Thread Size: 1/4"-20
  • Drive Type: Socket Head Cap
  • Length: 1 1/2 in
  • System of Measurement: Inch
  • Basic Material: Titanium
  • Material Grade: Grade 5
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/4-20 X 1-1/2 Skt Cap Screw Titanium Gr 5 Min 7/8 Thread USA

Restrictions and Compliance

Reviews of Ampg #ZS75514C24