Ampg
1/4"-20 Socket Head Cap Screw, 1 in L
- Zoro #: G0770443
- Mfr #: ZSE60114C20

Tap to zoom
Hover or click to zoom
$7.29
Must order in multiples of 2
- Dia./Thread Size: 1/4"-20
- Drive Type: Hex
- Length: 1 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $14.58
Ampg #ZSE60114C20 Specifications
- Zoro #: G0770443
- Mfr #: ZSE60114C20
- Dia./Thread Size: 1/4"-20
- Drive Type: Hex
- Length: 1 in
- System of Measurement: Inch
- Basic Material: Stainless Steel
- Material Grade: 18-8
- Screw Style: Socket Head Cap Screw
- Item: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
1/4"-20 X 1 1/4" Extra Tall Socket Cap Screws 18-8 SS USA .375 Head Dia X .375 Head Ht 3/16 Hex Drive x .180 Dpth
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Ampg #ZSE60114C20
Explore more
- Ampg M5-0.80 Cylindrical Socket Head Cap Screw, 14 mm L ZSS616M5X14
- Ampg M8 Flat Socket Head Cap Screw, 16 mm L ZF602M8X16F
- Ampg M8-1.25 Cylindrical Socket Head Cap Screw, 25 mm L ZSS616M8X25
- Ampg #4-40 Socket Head Cap Screw, 3/16 in L ZS70504C03
- Ampg #2-56 Socket Head Cap Screw, 5/16 in L ZS72002C05
- Ampg 1/4"-20 Socket Head Cap Screw, 3/4 in L ZS74414C12
- Ampg 1/2"-13 Socket Head Cap Screw, 3 in L ZUL60212C12
- Ampg #8-32 Socket Head Cap Screw, 1/2 in L ZS70508C08
- Parker Fasteners 5/8"-11 Socket Head Cap Screw, 4 in L 62C400KCSS
- 80/20 Inc M6-1.00 Button Socket Head Cap Screw, 20 mm L 75-3410
- Parker Fasteners 1/2"-13 Socket Head Cap Screw, 6 1/2 in L 50C650KCSS
- Ampg Socket Head Cap Screws