Skip to Main Content
customer-service Help
Ampg

1/4"-20 Socket Head Cap Screw, 5/8 in L

Feedback Help us improve our product images
$19.00
  • Dia./Thread Size: 1/4"-20
  • Drive Type: Socket Head Cap
  • Length: 5/8 in
See full product details
Orders over $75 ship free.
Total: $19.00

Ampg #ZS70514C10 Specifications

  • Dia./Thread Size: 1/4"-20
  • Drive Type: Socket Head Cap
  • Length: 5/8 in
  • System of Measurement: Inch
  • Basic Material: Titanium
  • Material Grade: Grade 2
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1/4-20 X 5/8 Skt Cap Screw Titanium Gr 2 Full Thread USA

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ampg #ZS70514C10