Ampg
3/8"-16 Cylindrical Socket Head Cap Screw, 1 in L
- Zoro #: G6283693
- Mfr #: ZSQ60138C16
Tap to zoom
Hover or click to zoom
$9.88
- Dia./Thread Size: 3/8"-16
- Drive Type: Square Socket
- System of Measurement: Inch
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.88
Ampg #ZSQ60138C16 Specifications
- Zoro #: G6283693
- Mfr #: ZSQ60138C16
- Dia./Thread Size: 3/8"-16
- Drive Type: Square Socket
- Length: 1 in
- System of Measurement: Inch
- Basic Material: Stainless Steel
- Material Grade: 18-8
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Cylindrical
- Fastener Finish: Plain
- Item: Socket Head Cap Screw
- Self-Locking Element: No
- Thread Direction: Right Hand
- Min. Tensile Strength: 90,000 psi
- Screw Industry Standards: ASME B18.3
- Fastener Industry Standards: ASME B18.3
- Rockwell Hardness: C25
- Class: 3A
- Drive Size: 3/8 in
- Vented Hole Size: Not Vented
- Head Dia.: 0.625 in
- Thread Length: 1"
- Head Height: 0.5625 in
- Thread Dia.: 3/8 in
- Fastener Thread Type: UNC (Coarse)
- Min. Thread Length: 1 in
- Length (Straight Wireway): 1 in
- Country of Origin (subject to change): United States
Description
Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-16, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Square Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 9/16 In., Thread Dia. 3/8 In.
Reviews of Ampg #ZSQ60138C16
Explore more
- AMPG 3/8"-16 Cylindrical Socket Head Cap Screw, 3/4 in L ZSQ60138C12
- AMPG 5/16"-18 Socket Head Cap Screw, 5/8 in L ZS75551C10
- AMPG 5/16"-18 Flat Socket Head Cap Screw, 1 in L ZF74451C16
- AMPG M8 Socket Head Cap Screw, 16 mm L ZS705M8X16
- AMPG #8-32 Flat Socket Head Cap Screw, 1/2 in L ZF70508C08
- AMPG M3 Socket Head Cap Screw, 6 mm L ZS550M3X6
- ZORO SELECT #5-44 Cylindrical Socket Head Cap Screw, 5/8 in L, 100 PK U07040.012.0062
- ZORO SELECT 7/16"-20 Flat Socket Head Cap Screw, 1 in L, 475 PK B07566.043.0100
- SUBURBAN BOLT AND SUPPLY M10 X 25 FLAT HEAD SOCKET CAP ZINC A4470100025Z
- ZORO SELECT 3/4"-10 Cylindrical Socket Head Cap Screw, 3 1/2 in L, 35 PK B07000.075.0350
- ZORO SELECT M5-0.80 Cylindrical Socket Head Cap Screw, 45 mm L, 1300 PK L07160.050.0045
- Ampg Socket Head Cap Screws