Ampg
#4-40 Socket Head Cap Screw, Plain Aluminum, 1/2 in Length
Mfr # ZS72004C08
Zoro # G0805251
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 1/2 in
- Drive Type Hex
- Drive Size 3/32 in
Explore More Products
- AMPG M5 Socket Head Cap Screw, Plain Brass, 12 mm Length ZS550M5X12
- AMPG #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length ZSE60140C04
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in Length ZS72012C16
- AMPG M5 Socket Head Cap Screw, Plain Titanium, 10 mm Length ZS755M5X10
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length ZS74438C24
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length ZF601M7X25
- AMPG #2-56 Socket Head Cap Screw, Plain Aluminum, 5/16 in Length ZS72002C05
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length ZS74451C12
- AMPG M3 Socket Head Cap Screw, Plain Brass, 16 mm Length ZS550M3X16
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07566.019.0062
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 25F50KBC
- Ampg Socket Head Cap Screws