Ampg
#4-40 Socket Head Cap Screw, Plain Titanium, 1/4 in Length
Mfr # ZS70504C04
Zoro # G0805994
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 1/4 in
- Drive Type Hex
- Drive Size 3/32 in
Explore More Products
- AMPG M6.3 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length ZF601M6.3X30
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length ZUL60212C32
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length ZSS61608C16
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length ZSS61651C16
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in Length ZS72012C24
- AMPG #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length ZSE60110F08
- AMPG #10-32 Socket Head Cap Screw, Plain Monel, 3/4 in Length ZS71010F12
- AMPG M8 Socket Head Cap Screw, Plain Titanium, 25 mm Length ZS705M8X25
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length ZS74408C04
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK M55050.050.0025
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 25 PK SCXX203004-025P1
- Ampg Socket Head Cap Screws