Ampg

#4-40 Socket Head Cap Screw, Plain Aluminum, 5/16 in L

Ampg #4-40 Socket Head Cap Screw,  Plain Aluminum,  5/16 in L ZS72004C05
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: #4-40
  • Basic Material: Aluminum
  • Fastener Finish: Plain
  • Drive Type: Socket Head Cap
  • Drive Size: 3/32 in
  • Package Quantity: 1
  • System of Measurement: Inch
See full product details
$3.62

Must order in multiples of 3


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ampg #ZS72004C05 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: #4-40
  • Length: 5/16 in
  • Basic Material: Aluminum
  • Fastener Finish: Plain
  • Drive Type: Socket Head Cap
  • Drive Size: 3/32 in
  • Package Quantity: 1
  • System of Measurement: Inch
  • Thread Length: 5/16
  • Head Height: 0.112
  • Screw Style: Socket Head Cap Screw
  • Head Dia.: 0.183
  • Type: Socket Cap Screws
  • Country of Origin (subject to change): United States

Description

SHCS Aluminum-USA,4-40X5/16

Restrictions and Compliance

Reviews of Ampg #ZS72004C05

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.