customer-service Help
Ampg

5/16"-18 Flat Socket Head Cap Screw, 3/4 in L

Ampg 5/16"-18 Flat Socket Head Cap Screw,  3/4 in L ZF70551C12
Tap to zoom
Hover or click to zoom
$1.92

Must order in multiples of 5

  • Dia./Thread Size: 5/16"-18
  • Drive Type: Hex
  • Length: 3/4 in
See full product details
Orders over $75 ship free.

Total: $9.60

Ampg #ZF70551C12 Specifications

  • Dia./Thread Size: 5/16"-18
  • Drive Type: Hex
  • Length: 3/4 in
  • System of Measurement: Inch
  • Basic Material: Titanium
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

5/16-18 X 3/4" LTH, 82 DEG FLAT HEAD SOCKET CAP SCREW, .656" HD DIA. X .198" HD HT, 3/16" HEX DRIVE, TITANIUM USA

Restrictions and Compliance

Reviews of Ampg #ZF70551C12