Ampg

5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 1/4 in L

Ampg 5/16"-18 Socket Head Cap Screw,  Plain Stainless Steel,  1 1/4 in L ZS74451C20
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 5/16"-18
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Drive Type: Socket Head Cap
  • Drive Size: 1/4 in
  • Package Quantity: 1
  • System of Measurement: Inch
See full product details
$18.71

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ampg #ZS74451C20 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 5/16"-18
  • Length: 1 1/4 in
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Drive Type: Socket Head Cap
  • Drive Size: 1/4 in
  • Package Quantity: 1
  • System of Measurement: Inch
  • Head Dia.: 0.469
  • Thread Size: 5/16-18
  • Material Grade: 17-4 PH
  • Screw Style: Socket Head Cap Screw
  • Thread Length: 1 1/4 in
  • Head Height: 0.313
  • Type: Socket Cap Screws
  • Country of Origin (subject to change): United States

Description

SHCS 17-4PH SS USA, 5/16-18X1-1/4

Restrictions and Compliance

Reviews of Ampg #ZS74451C20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.