Ampg
5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L
- Zoro #: G0812680
- Mfr #: ZSE60151C12
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Basic Material: 18-8 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Tall
- Drive Type: Hex Socket
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
$9.24
Subtotal: $9.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ampg #ZSE60151C12 Specifications
- Zoro #: G0812680
- Mfr #: ZSE60151C12
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 3/4 in
- Basic Material: 18-8 Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Tall
- Drive Type: Hex Socket
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Country of Origin (subject to change): United States
Description
Extra-Tall SHCS 18-8 SS USA, 5/16-18X3/4
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Ampg #ZSE60151C12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AMPG 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L ZSE60151C16
- AMPG #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L ZSS61606C06
- AMPG #4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L ZSS61604C06
- AMPG #2-56 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in L ZS74402C05
- AMPG #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L ZF74410F12
- AMPG #6-32 Socket Head Cap Screw, Plain Titanium, 3/8 in L ZS75506C06
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 2500 PK 567372-2500
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 PK 549640-10
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 18 mm L 11-8518
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm L, 2500 PK 378841-2500
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Yellow Zinc Plated Steel, 8 mm L, 4000 PK 124490
- Ampg Socket Head Cap Screws