Ampg
5/16"-18 Socket Head Cap Screw, Plain Aluminum, 5/8 in L
- Mfr # ZS72051C10
- Zoro # G0813119
$13.59
/ea
Subtotal: $13.59
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Basic Material Aluminum
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Aluminum, 1 in L ZS72051C16
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Aluminum, 3/4 in L ZS72051C12
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Aluminum, 2 in L ZS72051C32
- AMPG M9 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L ZF601M9X20
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L ZSS61608C16
- AMPG #6-32 Socket Head Cap Screw, Plain Aluminum, 1 in L ZS72006C16
- AMPG 5/16"-18 Socket Head Cap Screw, Unfinished Stainless Steel, 3/4 in L ZUL60251C12
- AMPG M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L ZSS616M4X10
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L ZSS616M6X20
- KIPP M8 Socket Head Cap Screw, Bright Steel, 30 mm L K1160.108X30
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 75 mm L, 50 PK 601937-50
- Ampg Socket Head Cap Screws