Skip to Main Content
customer-service Help
Ampg

#6-32 Flat Socket Head Cap Screw, 3/8 in L

Feedback Help us improve our product images
$1.01 /ea

Order in multiples of 10

  • Dia./Thread Size: #6-32
  • Drive Type: Hex
  • Length: 3/8 in
See full product details
Orders over $75 ship free.
Total: $10.10

Ampg #ZF70506C06 Specifications

  • Dia./Thread Size: #6-32
  • Drive Type: Hex
  • Length: 3/8 in
  • System of Measurement: Inch
  • Basic Material: Titanium
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Flat
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

6-32 X 3/8" LTH, 82 DEG FLAT HEAD SOCKET CAP SCREW, .307" HEAD DIA. X .097" HEAD HT, 5/64" HEX DRIVE, TITANIUM USA

Restrictions and Compliance

Reviews of Ampg #ZF70506C06