Skip to Main Content
customer-service Help
Ampg

#6-32 Socket Head Cap Screw, 1/2 in L

Feedback Help us improve our product images
$8.00 /ea

Order in multiples of 2

  • Dia./Thread Size: #6-32
  • Drive Type: Socket Head Cap
  • Length: 1/2 in
See full product details
Orders over $75 ship free.
Total: $16.00

Ampg #ZS74406C08 Specifications

  • Dia./Thread Size: #6-32
  • Drive Type: Socket Head Cap
  • Length: 1/2 in
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Material Grade: 17-4 PH
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

6-32 X 1/2 SKT CAP SCREW 17-4PH SS FULL THREAD USA

Restrictions and Compliance

Reviews of Ampg #ZS74406C08