Ampg
#6-32 Socket Head Cap Screw, Plain Titanium, 1 in L
- Mfr # ZS70506C16
- Zoro # G0820213
$16.39
/ea
Subtotal: $16.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #6-32
- Basic Material Titanium
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AMPG #6-32 Socket Head Cap Screw, Plain Titanium, 3/8 in L ZS70506C06
- AMPG #6-32 Socket Head Cap Screw, Plain Titanium, 1/4 in L ZS70506C04
- AMPG #6-32 Socket Head Cap Screw, Plain Titanium, 5/16 in L ZS70506C05
- AMPG #6-32 Socket Head Cap Screw, Plain Aluminum, 1 in L ZS72006C16
- AMPG 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L ZSQ60114C12
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Titanium, 3/4 in L ZS70538C12
- AMPG #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L ZF74410F08
- AMPG 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L ZSQ60151C12
- AMPG #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L ZSS61604C08
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 30 mm L 13-6530
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 22 mm L, 100 PK M07400.050.0022
- Ampg Socket Head Cap Screws