Ampg
#8-32 Socket Head Cap Screw, Plain Titanium, 3/4 in Length
Mfr # ZS70508C12
Zoro # G0827441
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Screw Length 3/4 in
- Drive Type Hex
- Drive Size 9/64 in
Explore More Products
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Brass, 3 in Length ZS55038C48
- AMPG M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length ZSS616M4X8
- AMPG M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length ZSS616M6X35
- AMPG M5 Socket Head Cap Screw, Plain Titanium, 10 mm Length ZS755M5X10
- AMPG 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length ZSS61651C16
- AMPG M3 Socket Head Cap Screw, Plain Brass, 12 mm Length ZS550M3X12
- AMPG M4.5 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length ZF601M4.5X20
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Aluminum, 1-1/4 in Length ZS72038C20
- AMPG #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length ZSE60108C16
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK M07141.080.0025
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK U07566.050.0400
- Ampg Socket Head Cap Screws